Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Screw, Round Head, Phillips Drive No. 10 X 1-1/2in Solid Brass 15PK

  • Mfr # 9208373

  • Zoro # G100921417


product price: $31.29
/pk 15, $2.09/ea

Key Features

Round Head
Phillips Drive
System of Measurement
Inch
Drive Size
#10 X 1-1/2 in.
Material
Brass
Finish
Plain
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9208373
Zoro #
G100921417
UPC #
49793198136
Country of Origin
China

Dimensions

Screw Size
#10
Fastener Length
1-1/2 in
Drive Size
#10 X 1-1/2 in.

Details

System of Measurement
Inch
Head Type
Round
Drive
Phillips
Material
Brass
Finish
Plain
Thread Style
Partially Threaded
Standards
ASME B18.6.1
Item
Wood Screw
Number of Pieces
15
Meets/Exceeds
ASME B18.6.1

Description

Wood screws are used to attach two pieces of wood together and they feature a pointed tip that helps drive into wood. Pilot holes are sometimes needed to avoid splitting the wood.
  • Size: #10 X 1-1/2 inch
  • Round Head, Phillips Drive
  • Designed to attach wood to wood or hang items onto a wood structured fixture
  • Features a sharp pointed tip
  • Depending on the application and type of wood, a pre-drilled pilot hole is sometimes needed
  • Thread Type: Deep, Point Style: Sharp
  • Specification(s) Met: ASME B18.6.1
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.