Zoro Homepage

Wood Screw, Round Head, Phillips Drive No. 6 X 1in Solid Brass 25PK

  • Mfr # 9207461

  • Zoro # G100921189


product price: $19.65
/pk 25, $0.79/ea

Key Features

Round Head
Phillips Drive
System of Measurement
Inch
Drive Size
#6 X 1 in.
Material
Brass
Finish
Plain
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9207461
Zoro #
G100921189
UPC #
49793190352
Country of Origin
China

Dimensions

Screw Size
#6
Fastener Length
1 in
Drive Size
#6 X 1 in.

Details

System of Measurement
Inch
Head Type
Round
Drive
Phillips
Material
Brass
Finish
Plain
Thread Style
Partially Threaded
Standards
ASME B18.6.1
Item
Wood Screw
Meets/Exceeds
ASME B18.6.1
Number of Pieces
25

Description

Wood screws are used to attach two pieces of wood together and they feature a pointed tip that helps drive into wood. Pilot holes are sometimes needed to avoid splitting the wood.


  • •Size: #6 X 1 inch
  • •Round Head, Phillips Drive
  • •Designed to attach wood to wood or hang items onto a wood structured fixture
  • •Features a sharp pointed tip
  • •Depending on the application and type of wood, a pre-drilled pilot hole is sometimes needed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products