WORKPRO W133359 Mini Hot Glue Gun Sticks 4 in. Long 0.27 in. Dia. Crystal Clear (100 Pack)

  • Mfr # W133359

  • Zoro # G111916204


product price:  $13.85
/ea

Key Features

Size
0.27 x 4 in.
Length
4 in.
Diameter
0.27 in.
For Use With
Arts, crafts, repairs, decorations, installations, hobbies, hacks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W133359
Zoro #
G111916204
UPC #
-
Country of Origin
China

Dimensions

Size
0.27 x 4 in.
Length
4 in.
Diameter
0.27 in.

Details

Color
Crystal Clear
Item
Hot Glue Gun Sticks
For Use With
Arts, crafts, repairs, decorations, installations, hobbies, hacks

Description

Many only think of using hot glue sticks when there are school projects, holidays or for party decorations, but the uses are endless. From arts and crafts to repairs and hobbies, these mini hot glue sticks can do a lot more for you than you probably imagine. These glue sticks measure 4-inch long and the glue dries to a crystal clear transparent finish. They can be used to fix wobbly chairs with a glued-on coin, or for temporary bonding of materials, adhering magnets to the inside of cabinet doors, creating pottery and picture frame bumpers, securing mirrors or glass to cabinet door frames, and many other projects. Order your pack of hot glue sticks today.


  • • For use with a variety of projects in mini hot glue guns
  • • Durable and strong-bonding glue with some flexibility
  • • Sticks have a 0.27 inch diameter and measure 4 inch long
  • • Glue sticks come in a crystal clear, transparent finish
  • • Use in arts, crafts, repairs, decorations, installations, hacks and more
  • • Always use extreme caution when working with hot glue gun tips and melted glues

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.