Zoro Homepage

Outlet Strip, Surge, Grounded, SJT, 8 ft., Gray/White

  • Mfr # PB802126

  • Zoro # G903918447


product price: $35.99
/ea

Key Features

Type
Surge, Grounded, SJT
Number of Outlets
6
Color
Gray/White
Gauge/Conductor
14/3
Standards
cETLus Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB802126
Zoro #
G903918447
UPC #
20054732807547
Country of Origin
China

Dimensions

Cord Length
8 ft.

Details

Item
Outlet Strip
Type
Surge, Grounded, SJT
Number of Outlets
6
Color
Gray/White
Gauge/Conductor
14/3
Standards
cETLus Listed

Description

Features
  • Prime household electronics surge protectors
  • Surge protector for household electronics
  • Auto shut-off cuts power from the surge protector during a catastrophic surge, protecting the connected equipment
  • 6 outlets & 1000 joules
Specifications
  • Color: White
  • Number of Outlets: 6
  • Protection Type: Surge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.