
Heavy Weight Orange String Knit Glove With Clear PVC Honey Comb Pattern, Size Small, PR
Mfr # SK6707/S
Zoro # G321694282
product price:Â $1.59
/pr
Sold in multiples of 12 for $19.08
Key Features
Glove Materials
Cotton/Polyester
Color
Orange
Glove Coating Finish
Honeycomb
Glove Coating Material
PVC
Glove Size
Small
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK6707/S
Zoro #
G321694282
UPC #
-
Country of Origin
Indonesia
Dimensions
Glove Size
Small
Details
Glove Materials
Cotton/Polyester
Color
Orange
Glove Coating Finish
Honeycomb
Glove Coating Material
PVC
Item
String Knit Gloves
Cuff Style
Knit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.