
PVC Gloves, PVC, 14 in L, Black, One Size, 12 PK
Mfr # PV4254
Zoro # G316393824
product price: $30.99
/pk 12, $2.58/eaKey Features
Cuff Style
Gauntlet
Glove Size
One Size
Glove Liner Material
Interlock Lining
Glove Materials
PVC
Glove Coating Finish
Smooth Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV4254
Zoro #
G316393824
UPC #
-
Country of Origin
China
Dimensions
Glove Size
One Size
Glove Length
14 in
Details
Cuff Style
Gauntlet
Glove Liner Material
Interlock Lining
Item
PVC Gloves
Glove Materials
PVC
Glove Coating Finish
Smooth Finish
Color
Black
Description
- These 14" PVC chemical resistant gloves offer reliable protection with a smooth single-dipped coating that resists abrasion and makes cleanup easy.
- The interlock knit lining ensures interior comfort during extended use, while the 14-inch gauntlet cuff provides added coverage beyond the wrist for greater protection against splashes and mild chemical exposure.
- Designed for flexibility and ease of movement, they’re ideal for light to moderate industrial tasks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.