
SJTW Extension Cord Adapter, 12 AWG, Outdoor, 12/3, 3 Outlets, Yellow, 2 ft
Mfr # GF420802
Zoro # G913761149
product price:Â $57.29
/eaKey Features
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
3
Jacket Color
Yellow
Power Indicator
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GF420802
Zoro #
G913761149
UPC #
54732201051
Country of Origin
China
Dimensions
Wire Size
12 AWG
Cord Length
2 ft
Details
Item
Extension Cord Adapter
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
3
Jacket Color
Yellow
Power Indicator
No
Gauge/Conductor
12/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A
Standards
cETLus Listed
Description
Molded-on and bonded vinyl female connector and mechanical GFCI male plug. Three conductor SJTW 2 ft cord, triple tap.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.