Axle Truck Scale, not legal for trade, w Bluetooth and Palm Viewer

  • Mfr # PS-60KX

  • Zoro # G222800430


product price:  $15,224.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-60KX
Zoro #
G222800430
UPC #
676525052956
Country of Origin
United States

Description

PS-60KX is an ideal scale to check truck weights for reference (non legal for trade applications). It consists of two scales and 4 ramps. It weighs the truck two wheels at a time. The total weight will be summed up by the individual readouts. With PS-IN202SS indicator, the individual axle weight and the total weight will be recorded automatically. Heavy duty design Two scales + four ramps set (each 30,000 lbs capacity) 1/2" deck plate Size: 32" x 84" x 6" (each scale) Side rails included 8 large envelop shear beam load cells Stainless steel NEMA junction boxes with signal trim board 15' load cell cable 8 adjustable swivel steel feet PS-IN202SS indicator with printer output Optional printer Package configures and calibrated with 12000 divisions Made in USA FREE SHIPPING TO A COMMERCIAL BUSINESS ADDRESS WITH A LOADING DOCK OR FORKLIFT WITH IN THE FIRST U.S 48 STATES Free Shipping is NOT available for wholesale / distributors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.