BizAutom 15 kg x 5 g Bench Scale Portion Control Scale, 33 lb x 0.01 lb

  • Mfr # PS-FSS-15kg

  • Zoro # G922800761


product price:  $746.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-FSS-15kg
Zoro #
G922800761
UPC #
676525439870
Country of Origin
United States

Description

PS-FSS Stainless Steel Scale - Versatile, Durable & Precise The PS-FSS is a professional-grade scale, perfect for foodservice operations, laboratories, and educational settings. Built with a full 304 stainless steel structure and rated IP65, it offers exceptional resistance to water and dust, making it both hygienic and durable. Key Features: High Accuracy: 15,000 external resolutions ensure reliable and precise measurements. Versatile Applications: Ideal for kitchens, labs, schools, or any environment requiring accurate weight measurements. Multiple Units: Easily switch between lb, lb+oz, kg, and g. Parts Counting Function: Streamline your workflow with efficient counting capabilities. Dual LED Display: Bright front and rear displays for easy viewing from both sides. User-Friendly Design: Compact build, simple interface, and removable stainless steel weigh pan for quick, thorough cleaning. Rechargeable Battery: Built-in battery and included AC/DC adapter offer flexibility for mobile or fixed use. Connectivity: Equipped with an RS-232 port for printer or PC integration. Whether you're measuring ingredients, lab samples, or small parts, the PS-FSS delivers reliability, durability, and efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.