BizAutom Cube Weigh Dimensioner and Scale System
Mfr # BA-CBW
Zoro # G022800487
product price: $7,041.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BA-CBW
Zoro #
G022800487
UPC #
676525149991
Country of Origin
United States
Description
The BizAutom Dimensioner and Scale System is a powerful solution designed to streamline your pallet measurement and shipping processes. Simply place the pallet on the heavy-duty floor scale, then roll the dimensioner to the pallet. With a single action, the system instantly captures weight and dimensions with high accuracy. All data-weight, length, width, and height-is automatically recorded and printed on the spot, reducing manual entry and human error. Seamless integration with your existing shipping software, WMS, or ERP ensures smooth data flow across your logistics operations. Enhance visibility and documentation by connecting an optional camera to capture an image of each pallet. This feature supports claim verification, inventory tracking, and shipment auditing. Key Features: Quick and accurate pallet dimensioning and weighing Easy-to-move system for flexible warehouse use Instant data capture, printout, and digital record Integration-ready with major WMS, ERP, and shipping platforms Optional pallet image capture for added verification Ideal for warehouses, fulfillment centers, and distribution hubs, the BizAutom Dimensioner and Scale System helps you save time, reduce errors, and improve overall logistics efficiency. Specifications: Scale Size: 60"x60" Measuring Arm Size: 60"x60"x90" Weight Capacity: 10000lbs Power: Rechargeable Battery Printer: PS-45 Thermal Label Printer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.