Zoro Homepage

BizAutom Totalizer Indicator - Advanced Weighing and Totalizing Unit

  • Mfr # PC-1-TT

  • Zoro # G422800513


product price: $2,625.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC-1-TT
Zoro #
G422800513
UPC #
676525354968
Country of Origin
United States

Description

The BizAutom PC-1 Totalizer Indicator is a high-performance, precision-driven device designed to streamline weighing operations in industrial and commercial settings. Built for efficiency and accuracy, this indicator integrates two PS-IN202 legal-for-trade indicators, allowing users to seamlessly totalize readings from both sources. Key Features & Benefits Dual Indicator Totalization The PC-1 efficiently combines weight data from two built-in PS-IN202 indicators, ensuring a precise total reading for enhanced operational efficiency. Advanced Check Weighing with Color-Coded Alerts Blue Display: Indicates weight is below the set low limit. Grey Display: Indicates weight is within the acceptable range. Red Display: Indicates weight exceeds the high limit. Optional warning text and sound alarm activation for immediate operator attention. Two Set-Point Check Weighing Function With a dual set-point system, operators can define both low and high weight limits to maintain strict quality control in their processes. Durable Stainless Steel Enclosure Designed for demanding industrial environments, the stainless steel casing ensures durability, corrosion resistance, and long-lasting performance. Ideal Applications: ✔️ Manufacturing & Quality Control ✔️ Warehousing & Logistics ✔️ Food Processing & Compliance Weighing ✔️ Heavy-Duty Industrial Weighing

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.