Floor Scale 7x7 Heavy Duty 84x84 NTEP Scale and Printer 20k lb

  • Mfr # PS-F8484-20k

  • Zoro # G922800495


product price: $5,804.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-F8484-20k
Zoro #
G922800495
UPC #
676525188556
Country of Origin
United States

Description

The Prime Systems 7' x 7' Heavy-Duty Pallet Scale is engineered for large, oversized, and industrial loads requiring certified accuracy. With a massive 20,000 lb capacity and a full NTEP Legal for Trade certification, this scale ensures precision for commercial transactions, shipping operations, and high-capacity weighing tasks. The package includes a digital indicator and thermal printer, allowing you to weigh and print tickets instantly for efficient workflow management. Key Features: Platform Size: 84" x 84" (7' x 7') - Ideal for large pallets, skids, and oversized freight. Capacity: 20,000 lb - Ultra-heavy-duty weighing for industrial operations. NTEP / Legal for Trade Certified: Approved for commercial use and transactions. Heavy-Duty Steel Construction: Designed to perform in rugged warehouse environments. Premium Digital Indicator: Fast, accurate readings with multiple weighing functions. Thermal Printer Included: Prints weight tickets quickly for record-keeping and labeling. Low-Profile Design: Easy to load using pallet jacks or forklifts. Applications: Freight terminals, distribution centers, manufacturing floors, and industrial facilities. This Prime Systems 7'x7' NTEP Pallet Scale Package delivers unmatched capacity, accuracy, and durability, making it the perfect solution for demanding commercial and industrial weighing needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.