Heavy duty Industrial 36 x 36 Floor Scale with Metal Indicator 5000 lb x 1 lb
Mfr # CS-2010-3X3-5K-nonNTEP
Zoro # G422800773
product price:Â $1,104.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS-2010-3X3-5K-nonNTEP
Zoro #
G422800773
UPC #
676525022737
Country of Origin
United States
Description
Ensure precision and reliability in every weigh-in with the Prime Scales 3'x3' Floor Scale, designed for industrial, commercial, and warehouse environments. This NTEP-certified Legal for Trade scale offers accurate and consistent measurements with a high capacity of 5000 lb and a 1 lb readability, making it ideal for shipping, receiving, and other heavy-duty applications. Key Features: Legal for Trade (NTEP Certified): Meets strict standards for commercial use, ensuring compliance and accuracy in regulated industries. Robust Steel Construction: Heavy-duty diamond steel platform built to withstand daily use in demanding environments. High-Precision Load Cells: Equipped with four NTEP-approved alloy steel load cells for consistent and accurate performance. Easy-to-Read Digital Indicator: Includes a professional-grade weight indicator with a bright LED/LCD display, wall mount, and multiple weighing functions. Plug-and-Play Setup: Simple installation with pre-calibrated settings for fast deployment. Versatile Use: Perfect for warehouses, freight terminals, recycling centers, and manufacturing facilities. Specifications: Platform Size: 3 ft x 3 ft (36" x 36") Capacity: 5000 lb Accuracy: 1 lb readability Power: AC adapter and rechargeable battery Connectivity: RS232 port for printer or PC connection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.