Industrial Bench scale 16x12 Stainless steel platform and indicator 400 x .2 lb

  • Mfr # PS-916-16x12

  • Zoro # G422800438


product price: $681.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-916-16x12
Zoro #
G422800438
UPC #
676525267169
Country of Origin
United States

Description

This heavy-duty industrial bench scale is designed for accuracy, durability, and ease of use in a wide range of commercial and industrial weighing applications. The 16" x 12" stainless steel platform offers a sturdy, easy-to-clean surface, while the digital indicator provides fast, precise weight readings up to 400 lb with 0.2 lb resolution. Perfect for shipping, receiving, packaging, food processing, and manufacturing, this bench scale delivers dependable performance day after day. Key Features: Capacity & Accuracy: 400 lb x 0.2 lb Platform Size: 16" x 12" stainless steel - corrosion-resistant & easy to clean Indicator: Digital display for quick, accurate readings Applications: Warehouses, production lines, packaging stations, shipping & receiving, food service, and retail Construction: Rugged build for long-term industrial use Portability: Compact size allows easy relocation when needed Condition: Brand New - ready for immediate use This industrial-grade bench scale offers the perfect balance of precision, durability, and convenience, making it a reliable choice for demanding work environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.