Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Range RS232 Wireless Kit, Two Wireless Modules

  • Mfr # PS-APOLLO

  • Zoro # G822800564


product price: $367.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-APOLLO
Zoro #
G822800564
UPC #
676525141674
Country of Origin
United States

Description

The Prime Systems PS-APOLLO Long Range RS232 Wireless Kit is a plug-and-play solution designed to replace traditional serial cables with a wireless RS232 connection over long distances. This set includes two wireless modules that enable seamless data transmission between devices such as scales, indicators, printers, and PCs, making it ideal for warehouse, industrial, or remote setups. With industrial-grade reliability and no software configuration required, this kit is a cost-effective and clean alternative to RS232 cabling-saving time and reducing cable clutter. Key Features: Long-Range Wireless RS232 Communication: Transmit serial data up to several hundred feet Plug & Play Setup: No software or drivers needed-connect and start communicating Dual Wireless Modules: Includes both transmitter and receiver units Bi-Directional Data Transfer: Supports two-way communication Industrial-Grade Design: Built for rugged environments with consistent signal strength Standard RS232 Compatibility: Works with most digital indicators, printers, and PLCs Low Power Consumption: Efficient for 24/7 operations What's Included: 2 x Wireless RS232 Modules (Transmitter & Receiver) Power adapters or USB power cables (varies by model) Mounting accessories (if applicable) Quick start instruction sheet Technical Specifications: Interface Type: RS232 Range: Up to 300 ft (line of sight) Baud Rate Support: 9600 / 19200 / 38400 bps Frequency: 433 MHz / 915 MHz (model dependent) Power Supply: 5V DC (via USB or adapter) Compatibility: Prime Systems indicators, most scale equipment, POS systems Enclosure: Compact plastic or aluminum casing (model-specific) Ideal For: Wireless data transfer from scales to printers or PCs Remote display setups in warehouses or truck stations Replacing long RS232 cable runs Improving mobility and reducing wire clutter in industrial setups

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.