New 1000 LBS Digital Industry Shipping Postal 24x24, 2'x2', Floor Scale Yellow

  • Mfr # PS-700-2x2

  • Zoro # G222800591


product price: $1,012.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-700-2x2
Zoro #
G222800591
UPC #
676525041158
Country of Origin
United States

Description

Prime Scale 1000 LB Digital Industrial Floor Scale - 24"x24". Heavy-Duty Yellow Platform. Calibrated & Certified Boost your warehouse or shipping operation with the Prime Scale 1000 LB Digital Floor Scale, designed for durability, precision, and safety. This compact 24" x 24" (2' x 2') platform is perfect for tight workspaces while still offering a maximum capacity of 1000 lbs with high-accuracy readings. Key Features: Heavy-Duty Construction: Built with industrial-grade steel and a vibrant safety yellow powder-coated finish for high visibility and corrosion resistance. Compact 2' x 2' Platform: Ideal for small to medium-sized packages or containers. High Precision Load Cells: Ensures accurate weight readings with 1 lb readability. Digital Indicator: Comes with an easy-to-read LED display and multiple weighing modes. Calibrated & Certified (Cal-Cert): Professionally calibrated and certified for immediate use. Plug & Play Setup: Ready to use out of the box with minimal setup required. Versatile Use: Perfect for warehouses, shipping/receiving docks, production lines, and more. Whether you need a compact yet powerful scale for daily operations or a certified device for legal-for-trade weighing, this Prime Scale 1000 LB Yellow Floor Scale delivers reliable performance you can trust.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.