Shop PRIME SYSTEMS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
New 3300lb Electric Powered Walkie Pallet Truck
- Mfr # MS-SL15
- Zoro # G822800403
product price:Â
$
7,323.99
/ea
Key Features
Overall Length
78 in
Overall Height
60 in
Overall Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS-SL15
- Zoro #
- G822800403
- UPC #
- 676525409071
- Country of Origin
- United States
Dimensions
- Overall Length
- 78 in
- Overall Height
- 60 in
- Overall Width
- 36 in
Description
With its compact and single wheel design for small turning radius, our SL15 makes it flexible and convenient to maneuver. It features an electric lift pump with built-in battery and charger with Curtis controls. Ideal for moving and transporting pallets. Features: Separate excitation motor - Strong Climbing Ability Electric power steering system - easy and low noise Electromagnetic, regenerative braking system Automatic lifting limit to extend motor and battery life Stepless speed control system Controller with multiple automatic protection Emergency reversing / emergency brake switch Operator type: Walkie Capacity: 3300lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.