Shop PRIME SYSTEMS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
New 3'x3' 1000LB 36x36 Floor Pallet Scale NTEP Legal For Trade Stainless Steel
- Mfr # PS-SSF36
- Zoro # G222800423
product price:Â
$
2,810.99
/ea
Key Features
Weighing Surface Width
40 in
Overall Height
8 in
Overall Length
40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS-SSF36
- Zoro #
- G222800423
- UPC #
- 676525422599
- Country of Origin
- United States
Dimensions
- Weighing Surface Width
- 40 in
- Overall Height
- 8 in
- Overall Length
- 40 in
Description
Built for precision, durability, and compliance, this 3' x 3' Stainless Steel Floor Pallet Scale is ideal for commercial and industrial weighing applications. With a 1,000 lb capacity and NTEP Legal for Trade certification, it provides accurate, reliable measurements suitable for food processing, chemical, and cleanroom environments. Key Features: 36" x 36" Platform (3' x 3') - Compact and efficient for smaller pallet or drum weighing. 1,000 lb Capacity - Perfect for light to medium-duty applications requiring precision. Stainless Steel Construction - Corrosion-resistant, easy to clean, and ideal for sanitary environments. NTEP Certified - Legal for Trade - Ensures compliance for commercial use. Accurate & Reliable Readings - Provides consistent performance for critical operations. Ideal for Industrial & Commercial Use - Excellent for food plants, labs, and production areas. This NTEP-Certified Stainless Steel Floor Scale combines accuracy, hygiene, and legal compliance, making it a dependable choice for professional weighing in demanding environments
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.