Shop ENCORE PACKAGING
See all product information
Create Account
Carton Sizer Replacement Rotary Blade 1 per Pack
- Mfr # E299B
- Zoro # G523749537
product price:Â
$
4.75
/ea
Sold in multiples of 2 for
$9.50
Key Features
Includes
1 blade
Length
1-1/4 in
Height
1-1/4 in
Width
0.078 in
Material
Carbon steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E299B
- Zoro #
- G523749537
- UPC #
- 810123426072
- Country of Origin
- Taiwan, Province of China
- Includes
- 1 blade
- Material
- Carbon steel
- Item
- Replacement rotary blade
- Color
- Black
Dimensions
- Length
- 1-1/4 in
- Height
- 1-1/4 in
- Width
- 0.078 in
Description
Carton Sizer Replacement Rotary Blade 1 per Pack, Sold as 1 EACH, Product Dims: 6 x 5 x 5 x INCH, 1 LBS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.