New Floor Scale 48X48, 4'x4', NTEP Legal for trade 2,200 X .5 lb Indicator

  • Mfr # PS-FS-4X4-2200-NTEP

  • Zoro # G222800775


product price:  $1,480.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
58 in
Weighing Surface Width
58 in
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PS-FS-4X4-2200-NTEP
Zoro #
G222800775
UPC #
676525080577
Country of Origin
United States

Dimensions

Overall Length
58 in
Weighing Surface Width
58 in
Overall Height
8 in

Description

This NTEP Legal for Trade floor scale is built for accuracy, compliance, and durability in commercial weighing applications. With a capacity of 2,200 lb and readability of 0.5 lb, it's ideal for businesses that require certified weight measurements. Key Features: NTEP Certified: Legal for trade use, ensuring compliance with commercial weighing standards. Capacity & Accuracy: Weighs up to 2,200 lb with 0.5 lb readability for precise results. Heavy-Duty Platform: Large 48" x 48" (4' x 4') steel deck designed for pallets, freight, and oversized loads. Digital Indicator Included: Easy-to-read display with fast and reliable weight readouts. Versatile Use: Perfect for shipping, receiving, warehouses, distribution centers, and other industrial environments. This 4' x 4' NTEP certified platform scale with indicator is a dependable solution for businesses that need accuracy, durability, and compliance in one package.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.