New NTEP 12 x 14 Industrial Receiving Bench Scale 150 x 0.02 lb

  • Mfr # PS-915-12x14

  • Zoro # G922800693


product price:  $545.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-915-12x14
Zoro #
G922800693
UPC #
676525224667
Country of Origin
United States

Description

The SL-915 Series Bench Scale is a high-precision, NTEP-certified weighing solution built for commercial and industrial use. Featuring a 12" x 14" stainless steel platform, it provides a sturdy, easy-to-clean surface ideal for receiving, packaging, and quality control tasks. With a capacity of 150 lb and 0.02 lb readability, this scale delivers the accuracy and reliability needed for legal-for-trade applications. The digital indicator offers quick, clear readings, while the durable construction ensures long-lasting performance in demanding environments. Key Features: Model: SL-915 Series Capacity & Readability: 150 lb x 0.02 lb Platform Size: 12" x 14" stainless steel - corrosion-resistant & easy to clean Certification: NTEP approved for legal trade use Applications: Receiving, packaging, shipping, retail, food processing, and manufacturing Indicator: Large, easy-to-read digital display Construction: Heavy-duty build for consistent, long-term performance Condition: Brand New - ready for immediate operation Designed for accuracy, durability, and compliance, the SL-915 Series Bench Scale is the perfect choice for businesses that demand dependable weighing every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.