Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

New Power supply for indicators

  • Mfr # PS Adaptor

  • Zoro # G922800655


product price: $72.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS Adaptor
Zoro #
G922800655
UPC #
676525309654
Country of Origin
United States

Description

Introducing our AC 100-240V Converter Adapter with a US Plug, a reliable and versatile power supply solution. Product Features: Input Voltage: AC 100-240V, making it suitable for worldwide use with various AC inputs. Input Frequency: Operates on a frequency range of 50-60Hz, ensuring compatibility in different regions. Output: Provides a stable 9V 1A output, ensuring efficient charging and power supply. Cable Length: The included cable has a generous length of 100CM, providing flexibility in setup and usage. Tip Polarity: The tip has a positive (+) center and a negative (-) outer, ensuring proper compatibility with devices. Suitable for International Use: Designed to meet international standards, making it ideal for global use. DC Plus Dimension: Compatible with both 5.5mm X 2.5mm and 5.5mm X 2.1mm connections, offering versatility for various devices. Our AC 100-240V Converter Adapter is a reliable and convenient power supply, ensuring smooth operation and compatibility with a wide range of devices. Experience seamless charging and power delivery with our premium-quality adapter, backed by the assurance of international standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.