New Prime Scale 10,000x1lb Floor Scale 60x60 with PS-IN103 Indicator

  • Mfr # PS-10000F5X5+103-Ebay

  • Zoro # G022800517


product price: $1,488.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-10000F5X5+103-Ebay
Zoro #
G022800517
UPC #
676525459601
Country of Origin
United States

Description

The Prime Scale 60"x60" Floor Scale is built for heavy-duty industrial weighing applications, offering unmatched strength and precision. With a 10,000 lb capacity and 1 lb readability, this scale ensures reliable performance for warehouses, factories, shipping centers, and freight operations. Key Features: High Capacity & Accuracy - Weighs up to 10,000 lbs with 1 lb resolution for dependable results. Spacious 60"x60" Platform - Large, industrial-grade steel deck designed for pallets, skids, and oversized loads. Durable Construction - Heavy-duty structural steel with diamond tread surface for stability and safety. PS-IN103 Indicator Included - Bright LED/LCD display with full-function keypad (tare, zero, accumulation, hold, counting). Easy Installation - Plug-and-play setup with quick-connect cables. Flexible Power Options - Operates on AC power or rechargeable battery. Versatile Applications - Perfect for shipping & receiving, warehouse management, industrial production, and freight handling. Applications: Pallet & skid weighing Warehouse & logistics operations Manufacturing & assembly lines Freight and cargo management The Prime Scale 10,000 x 1 lb 60"x60" Floor Scale with PS-IN103 Indicator combines heavy-duty durability, large platform convenience, and high accuracy-making it the ultimate solution for demanding industrial environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.