Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

New Prime Scale PS-15 Cable with connectors for PS-IN202 Indicator, 4+5 regular

  • Mfr # PS-15-45

  • Zoro # G822800748


product price: $183.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-15-45
Zoro #
G822800748
UPC #
676525406377
Country of Origin
United States

Description

Presenting our highly durable and versatile 4+4 Regular Cable, also known as 4+ Naked or 4+5 Regular Cable, specially designed to connect the scale base and the indicator seamlessly. With a generous length of 15 feet, this stainless steel braided cable guarantees reliable and efficient communication between your devices. This cable stands out as the most robust version of the 4+4 cables, offering exceptional durability and longevity. Rest assured, discoloration or rust will be a thing of the past with this premium-grade cable. Its superior design makes it ideal for external use, providing excellent resistance against abrasion, tearing, chemicals, and high temperatures. Specifications: 4-Wire Load Cell Cable: Ensures stable and accurate data transmission between the scale base and indicator. Stainless Steel Braided Cable with Plastic Cover: The stainless steel braiding and protective plastic cover enhance durability and shield against external elements, ensuring long-lasting performance. 20 AWG Copper Wires: These high-quality copper wires guarantee efficient electrical conductivity and optimal signal transfer. Encased Braided Shielding: The encased braided shielding provides additional protection against interference, ensuring reliable communication. Connectors on Both Ends: Featuring connectors on both ends, this cable simplifies installation and ensures a secure and reliable connection between your devices. Experience peace of mind with our durable and reliable 4+4 Regular Cable, engineered to withstand various environmental challenges and deliver superior performance. Choose our top-tier cable solution for your weighing systems, and rest assured that you have a reliable and efficient connection at your disposal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.