New Prime Scale PS-927-W Wireless Tension Link Scale 150000 lb x 100 lb

  • Mfr # PS-927-W-15-1

  • Zoro # G322800453


product price:  $5,223.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-927-W-15-1
Zoro #
G322800453
UPC #
676525328501
Country of Origin
United States

Description

Introducing the PS-7510 NTEP Indicator, equipped with a clear LED or LCD display standing at 1" tall. This versatile device offers various features to cater to your weighing needs with precision and convenience. Key Features: Enhanced Visibility: The backlit display ensures easy reading of measurements, even in low-light conditions. Long-lasting Power: You have the option of using the rechargeable battery, providing up to 100 hours of operation, ensuring uninterrupted usage. Durable Build: Encased in a sturdy metal casing, the PS-7510 offers reliability and protection for sustained performance. Versatile Weighing Units: Choose from multiple weighing units, including lb/kg/g/oz/lb:oz, catering to diverse measurement requirements. Comprehensive Functions: Enjoy features such as Gross/Tare/Pre-Set Tare/Zero, Multiple Hold functions, Count weighing, and Accumulation weighing for increased versatility. Safety and Convenience: The scale comes with Overload and Underload alarms, keeping your operations secure. The splash-proof keyboard and display add extra durability. Connectivity: The device can be connected to a remote display and printer for efficient data management. NTEP Approved: With NTEP approval for 5,000 divisions and up to 50,000 graduations, you can trust in the accuracy and reliability of the measurements. Communication Interface: The Full Duplex RS-232 Serial Port ensures seamless data exchange with other devices. Outdoor Use Option: For outdoor applications, a stainless steel indicator is available upon request. Tension Link Compatibility: The PS-7510 is designed to measure high-capacity loads for cranes, hoists, and winches and can be used with shackles to measure force. Impressive Wireless Range: With a wireless range of 300 feet, the device allows you to control and monitor the scale from a considerable distance. Flexible Load Cell Cable: The included 26' load cell cable offers convenience, with options for longer cables available. The PS-7510 NTEP Indicator is a cost-effective solution for processing, monitoring, and controlling overhead loads, making it an indispensable tool for various industrial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.