Zoro Homepage

New PS-5000PJ Pallet Jack Scale with Built-in Printer l 5000 lb Capacity

  • Mfr # PS-5000PJ+202SS+non-NTEP

  • Zoro # G122800516


product price: $2,066.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-5000PJ+202SS+non-NTEP
Zoro #
G122800516
UPC #
676525360969
Country of Origin
United States

Description

The PS-5000PJ Pallet Truck Scale is a rugged, all-in-one solution that combines the functionality of a pallet jack with the precision of a digital scale. With a 5,000 lb capacity, this scale allows you to lift, transport, and weigh pallets in one easy step-streamlining workflow and saving valuable time. Equipped with the PS-IN202SS stainless steel indicator, it delivers durability and accurate readings in demanding industrial environments. (Non-NTEP, not legal for trade) Key Features: Dual Functionality - Operates as both a heavy-duty pallet jack and a precision digital scale. 5,000 lb Capacity - Handles standard pallets and freight loads with reliable accuracy. Heavy-Duty Construction - Reinforced steel frame and forks designed for long-lasting use. PS-IN202SS Stainless Steel Indicator - Bright, easy-to-read display with multiple functions (tare, zero, hold, accumulation). Smooth Mobility - Ergonomic handle and durable wheels for easy transport across warehouse floors. Flexible Power Options - Operates with AC adapter or rechargeable battery for continuous use. Non-NTEP - Suitable for internal operations where trade-certified scales are not required. Applications: Warehouses & distribution centers Freight & logistics operations Manufacturing facilities Shipping & receiving departments Inventory management The PS-5000PJ Pallet Truck Scale with PS-IN202SS Indicator (Non-NTEP) provides the durability of a pallet jack and the accuracy of a digital scale in one efficient unit-perfect for streamlining operations and improving productivity.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.