Shop PRIME SYSTEMS
See all product information
Create Account
New PS-C60KDN Dual Counting Scale 15kg x 0.2g, 33lb x 0.0004lb, with RS232 Port
- Mfr # PS-C60KDN-15kg
- Zoro # G422800704
product price:Â
$
507.99
/ea
Free Shipping & Returns
Key Features
Overall Length
20 in
Overall Height
7 in
Weighing Surface Width
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS-C60KDN-15kg
- Zoro #
- G422800704
- UPC #
- 676525306967
- Country of Origin
- United States
Dimensions
- Overall Length
- 20 in
- Overall Height
- 7 in
- Weighing Surface Width
- 15 in
Description
The PS-C60KDN is a precision high-resolution counting scale designed for accuracy, speed, and efficiency in industrial and commercial applications. With dual-channel capability and RS-232 connectivity, it supports remote base integration and seamless connection to printers or computers. Key Features: High Resolution: Offers up to 60,000 external resolutions for exceptional precision. Dual Channel Functionality: Supports remote base connection for dual counting operations. Durable Construction: Features a removable stainless steel weighing pan and robust ABS plastic housing with a protective in-use cover. User-Friendly Display: Equipped with a 3-window, backlit LCD to simultaneously display weight, average piece weight (APW), and total count. Full Counting Keypad: Includes a numeric keypad for fast and accurate data entry. Versatile Unit Conversion: Easily switch between lb and kg as needed. Accumulator Function: Supports accumulation of weight and count for batch processing. Internal Battery: Long-lasting 100-hour rechargeable battery ensures continuous operation without frequent charging. APW Memory: Store up to 10 average piece weights (APW) for efficient repeat counting. Leveling Assistance: Built-in front panel level indicator and adjustable rubber feet for optimal balance and stability. Smart Weighing Controls: Adjustable filtering levels and auto-zero tracking for enhanced weighing performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.