New PS-C60KDN Dual Counting Scale 3kg x 0.05g, 6.6lb x 0.0001lb, with RS232 Port

  • Mfr # PS-C60KDN-3kg

  • Zoro # G222800683


product price:  $455.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-C60KDN-3kg
Zoro #
G222800683
UPC #
676525110175
Country of Origin
United States

Description

The PS-C60KDN is a precision high-resolution counting scale designed for accuracy, speed, and efficiency in industrial and commercial applications. With dual-channel capability and RS-232 connectivity, it supports remote base integration and seamless connection to printers or computers. Key Features: High Resolution: Offers up to 60,000 external resolutions for exceptional precision. Dual Channel Functionality: Supports remote base connection for dual counting operations. Durable Construction: Features a removable stainless steel weighing pan and robust ABS plastic housing with a protective in-use cover. User-Friendly Display: Equipped with a 3-window, backlit LCD to simultaneously display weight, average piece weight (APW), and total count. Full Counting Keypad: Includes a numeric keypad for fast and accurate data entry. Versatile Unit Conversion: Easily switch between lb and kg as needed. Accumulator Function: Supports accumulation of weight and count for batch processing. Internal Battery: Long-lasting 100-hour rechargeable battery ensures continuous operation without frequent charging. APW Memory: Store up to 10 average piece weights (APW) for efficient repeat counting. Leveling Assistance: Built-in front panel level indicator and adjustable rubber feet for optimal balance and stability. Smart Weighing Controls: Adjustable filtering levels and auto-zero tracking for enhanced weighing performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.