New Thermal Label Printer Compatible with All Serial Indicators
Mfr # PS-25
Zoro # G122800684
product price: $562.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS-25
Zoro #
G122800684
UPC #
676525023970
Country of Origin
United States
Description
The PS-25 thermal / label printer is fast in speed, easy to use, care-free and very affordable. Specifications: Technology: Thermal Dots per line: 384 Resolution: 8 dpmm Max speed: 2.4" per second Paper feed: 0.005" Bit/Line: 32 WxH dots: 6x8 Graphic supported Paper check Online / Offline check Serial port and Infrared port Buffering: 32K ESC/P orders, compatible with IBM / EPSON Working voltage: 7.5V Current: 1-1.5A Peak current: 2-3A Paper width: 1.9" Weight: 350g Size: 4.5" (W) x 5" (D) x 3" (H)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.