Zoro Homepage

Pennsylvania 7600 Stainless Steel Digital Indicator Washdown Weighing Indicator

  • Mfr # PS-7600/4WD

  • Zoro # G522800529


product price: $1,722.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-7600/4WD
Zoro #
G522800529
UPC #
676525385412
Country of Origin
United States

Description

The Pennsylvania 7600/WD stainless steel digital indicator delivers exceptional performance in sanitary, washdown production environments. Built with a 304 stainless steel housing and rated IP66K/IP67 / NEMA 4X, it withstands high-pressure washdowns, harsh cleaning chemicals, and repeated sanitation cycles. Its fully sealed, sanitary design ensures no areas for water or debris to collect, making it ideal for food processing, manufacturing, and industrial use. Key Features: Washdown-Ready - IP66K/IP67 / NEMA 4X rating for high-pressure washdown protection. Durable Build - 304 stainless steel construction resists corrosion and supports sanitary operations. Sanitary Design - Fully sealed for easy cleaning and hygiene compliance. Flexible Models - Choose the 7400/WD for a simple interface or the 7600/WD for advanced operation. Multiple Units of Measure - Displays weight in two selectable units from lb, kg, g, oz, tons, and more. Data Connectivity - Standard RS232 bi-directional port; optional Ethernet, Wi-Fi, USB, Bluetooth, and analog output. NTEP Certified - Approved to 10,000 divisions for legal-for-trade use. Factory Calibration - Provided when purchased with a Pennsylvania Scale base. Display Module: 7600/4 WD - Bright 0.56" red LED display with multiple function indicators (zero, motion, gross/net, base, units, count). Full numeric keypad with tare, piece weight, product ID, and print functions. 7400 WD - Bright 0.56" red LED display with basic function indicators and keys for zero, units, tare, gross/net, and print. Data Communication: Standard bi-directional RS-232 port. Optional Ethernet TCP/IP (wired or Wi-Fi), USB, and Bluetooth. Compatible with a variety of printers, peripherals, and Pennsylvania or third-party software. Available Options: Dual base input. Rechargeable battery operation (30+ hours runtime). Label, barcode, or receipt printers. Barcode scanner integration. External power input (12 or 24 VDC) or 220/230 VAC operation. Internal alarm buzzer. DC/AC setpoint relays. The Pennsylvania 7600/WD is engineered for reliability, hygiene, and connectivity, making it a top choice for operations that require precision weighing in harsh, sanitary environments.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.