Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLC Based Controller Weight Indicator

  • Mfr # PS-CT1

  • Zoro # G722800404


product price: $1,840.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CT1
Zoro #
G722800404
UPC #
676525425927
Country of Origin
United States

Description

Introducing our top-of-the-line weight indicator/controller, designed to meet the specific needs of various industrial control applications such as checkweighing and batching. The program can be customized according to your requirements, ensuring seamless integration into your processes. Key Features: 1. Integrated Functionality: This flagship model combines a range of essential features, including PLC, HMI, digital I/O (DW/DO), and analog I/O (AD/DA), offering comprehensive control capabilities for your operations. Its high-speed operation ensures efficient performance. 2. Compatibility and Connectivity: The controller is fully compatible with Fx3G, FX3U, and Fx3S PLCs, guaranteeing fast and reliable operation. It comes with two default PLC programming ports and one HMI download port for convenient connectivity. 3. Flexible Communication Options: With optional support for one or two Rs485, CAN, WiFi, and network ports on the PLC, the controller allows versatile communication possibilities, enabling seamless integration with your existing systems. 4. Advanced Counting and Pulse Functions: Benefit from multi-channel high-speed counting and pulse functions, providing accurate and real-time data for your processes. 5. Ample Memory Capacity: The controller boasts a generous 32K-step program capacity and 32K power retentive registers. Additionally, it supports interruption, linear arc interpolation, and PID self-tuning, ensuring precise control and automation. 6. Enhanced Security: Your data and programs are well-protected with special encryption features. Both the HMI and PLC can be encrypted separately, ensuring the confidentiality and integrity of your sensitive information. Experience unparalleled control and efficiency with our feature-rich weight indicator/controller, customized to meet the demands of your specific industrial applications. Whether you need precise checkweighing or accurate batching, this flagship model has you covered.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.