Shop PRIME SYSTEMS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Prime Scale 10,000lb x1lb 5'x5', 60x60, Floor Scale Pallet Scale w Ramp
- Mfr # PS-F6060-ramp
- Zoro # G622800436
product price:Â
$
1,814.99
/ea
Key Features
Overall Height
12 in
Weighing Surface Width
28 in
Overall Length
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS-F6060-ramp
- Zoro #
- G622800436
- UPC #
- 676525347373
- Country of Origin
- United States
Dimensions
- Overall Height
- 12 in
- Weighing Surface Width
- 28 in
- Overall Length
- 28 in
Description
Handle your heaviest weighing tasks with the Prime Scale 10,000 lb x 1 lb Floor/Pallet Scale, built for industrial strength and precision. The expansive 5' x 5' (60" x 60") platform provides ample space for large pallets, containers, and bulky freight, while the heavy-duty steel construction ensures long-lasting durability under demanding conditions. With a capacity of 10,000 lb and accuracy to 1 lb, this scale delivers precise measurements every time. The included ramp allows smooth, easy loading and unloading with pallet jacks, forklifts, or carts-saving time and reducing strain. Key Features: High Capacity: 10,000 lb with 1 lb accuracy for dependable readings Generous Platform Size: 5' x 5" (60" x 60") steel deck for oversized loads Heavy-Duty Construction: Industrial-grade steel with anti-slip surface Included Ramp: Ensures effortless loading and unloading of heavy items Versatile Applications: Ideal for warehouses, shipping centers, manufacturing, and freight handling Durable Finish: Powder-coated for corrosion resistance and long-term use Built to perform in tough environments, the Prime Scale 10,000 lb Floor/Pallet Scale is the perfect solution for high-volume, heavy-duty weighing operations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.