Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime Scale 40x40 Industrial Floor Scale WPrinter Pallet 10000 lb

  • Mfr # PS-10KF4040-black

  • Zoro # G722800626


product price: $1,195.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-10KF4040-black
Zoro #
G722800626
UPC #
676525288324
Country of Origin
United States

Description

Upgrade your warehouse efficiency with the Prime Scale 40" x 40" Industrial Floor Scale, engineered for accurate, high-capacity weighing. This heavy-duty pallet scale comes equipped with a high-precision indicator and built-in printer, making it perfect for fast-paced shipping, logistics, and inventory environments. Key Features: Heavy-Duty Construction: Durable steel platform with diamond tread surface provides slip resistance and long-term reliability. High Capacity: Weighs up to 10,000 lbs with 1 lb accuracy - ideal for pallets, drums, and heavy freight. Large Platform: Spacious 40" x 40" surface accommodates most standard pallet sizes. Printer Included: Integrated thermal printer allows instant printing of weight tickets for tracking and record-keeping. Accurate Indicator: Comes with a digital indicator featuring a bright LED display, tare function, unit conversion, and zero tracking. Plug & Weigh: Easy setup with a user-friendly interface and plug-and-play connectivity. Versatile Applications: Suitable for warehouses, industrial facilities, shipping/receiving docks, and freight stations. Specifications: Capacity: 10,000 lbs Readability: 1 lb Platform Size: 40" x 40" Material: Industrial-grade steel Power Supply: AC adapter or built-in rechargeable battery Printer Type: Thermal direct (no ink required) What's Included: 40" x 40" Floor Scale Platform Digital Indicator with Printer Connecting Cables Power Adapter User Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.