Zoro Homepage

Prime Scale 60x60 Floor Scale with Pit Frame for above and in-ground 1000x0.2 lb

  • Mfr # PS-PF5x5FP-1k

  • Zoro # G022800401


product price: $4,106.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PF5x5FP-1k
Zoro #
G022800401
UPC #
676525051348
Country of Origin
United States

Description

The Prime Scale 60"x60" Floor Scale with Pit Frame is engineered for applications requiring high precision and flexibility. With a capacity of 1,000 lbs and fine 0.2 lb readability, this scale is ideal for industries that demand accurate weight measurement, including manufacturing, food processing, shipping, and quality control. Equipped with a pit frame, the scale can be installed above ground for convenience or in-ground for a seamless, flush setup. Its heavy-duty steel deck and high-quality load cells ensure durability and reliable accuracy, even in demanding work environments. Key Features: Platform size: 60" x 60" (5 ft x 5 ft) Capacity: 1,000 lbs Precision: 0.2 lb readability Pit frame included for above-ground or in-ground installation Rugged steel deck construction for long-lasting performance Designed for precision industrial, shipping, and warehouse use Compatible with most standard digital indicators This scale delivers the accuracy, strength, and flexibility needed to handle both light and heavy-duty weighing tasks with confidence.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.