Prime Scale PS-10KF Series 10000x1lb Floor Scale 48x48 with PS-IN102 Indicator

  • Mfr # PS-10000F+102-Ebay

  • Zoro # G722800428


product price:  $1,674.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-10000F+102-Ebay
Zoro #
G722800428
UPC #
676525312210
Country of Origin
United States

Description

The Prime Scale PS-10KF Series is a reliable heavy-duty floor scale designed to handle industrial weighing with precision and efficiency. Featuring a 10,000 lb capacity with 1 lb readability, this 48"x48" platform is perfect for weighing pallets, skids, crates, and bulk loads. Equipped with the PS-IN102 Indicator, it provides simple, accurate, and user-friendly operation for warehouses, shipping centers, and production facilities. Key Features: High Capacity & Accuracy - Weighs up to 10,000 lbs with 1 lb resolution for dependable precision. 48"x48" Platform - Compact yet robust, ideal for standard pallets and industrial loads. Durable Construction - Heavy-duty structural steel deck with diamond tread surface for stability and long service life. PS-IN102 Indicator - Easy-to-use display with essential weighing functions: tare, zero, hold, accumulation. Quick Installation - Plug-and-play setup with pre-calibrated system and quick-connect cables. Flexible Power Options - Runs on AC power or rechargeable battery. Wide Applications - Suitable for shipping, receiving, warehouses, freight handling, and manufacturing. Applications: Pallet & skid weighing Shipping and receiving departments Warehouse inventory management Freight and logistics operations Manufacturing & assembly lines The Prime Scale PS-10KF Series 48"x48" Floor Scale with PS-IN102 Indicator is built to deliver accurate, efficient, and long-lasting performance-making it a dependable choice for any industrial environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.