Shipping Tag, Colored, Green, PK500

  • Mfr # 61KT77

  • Zoro # G706110628


product price:  $40.25
/pk 500, $0.08/ea

Key Features

Tag Number
#11
Card Stock Gauge
15 Points
Tag Width
3 3/4 in
Tag Style
Plain
Grommet Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61KT77
Zoro #
G706110628
UPC #
-
Country of Origin
China

Dimensions

Tag Width
3 3/4 in
Tag Height
7 1/2 in

Details

Item
Shipping Tag
Tag Number
#11
Card Stock Gauge
15 Points
Tag Style
Plain
Grommet Material
Paper
Tag Color
Green
Tag Material
Paper
Grommet Included
Yes
Shipping Tag Type
Colored

Description

Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Plain, Tag Number #11, Tag Height 7 1/2 in, Tag Width 3 3/4 in, Card Stock Gauge 15 Points, Tag Color Green, Grommet Included Yes, Grommet Material Paper, Package Quantity 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.