Prime Scale PS-10KF Series 10000x1lb Floor Scale 48x48 with PS-IN103 Indicator

  • Mfr # PS-10000F4x4+103-Ebay

  • Zoro # G222800461


product price: $1,177.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-10000F4x4+103-Ebay
Zoro #
G222800461
UPC #
676525294554
Country of Origin
United States

Description

The Prime Scale PS-10KF Series Floor Scale is engineered for heavy-duty industrial weighing, offering 10,000 lb capacity with 1 lb readability. Featuring a compact yet robust 48"x48" gray steel platform, this scale is ideal for palletized goods, freight handling, and warehouse operations where accuracy and durability are essential. Key Features: High Capacity & Precision - Supports up to 10,000 lbs with 1 lb resolution for accurate weight readings. 48"x48" Platform - Compact size with a durable gray steel deck, perfect for standard pallets and industrial loads. Heavy-Duty Construction - Industrial-grade structural steel with diamond tread surface for long-lasting durability. PS-IN103 Indicator Included - Digital display with full-function keypad (tare, zero, accumulation, hold, counting). Easy Setup - Plug-and-play design with quick-connect cables for hassle-free installation. Power Options - Operates on AC adapter or rechargeable battery. Versatile Use - Suitable for shipping, receiving, warehousing, freight, and manufacturing applications. Applications: Pallet & skid weighing Freight and cargo management Warehouse inventory control Manufacturing & industrial production The Prime Scale PS-10KF 48"x48" Floor Scale with PS-IN103 Indicator combines compact design, high capacity, and industrial durability, making it a reliable weighing solution for any busy operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.