Shop PRIME SYSTEMS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Prime Scale Series Stainless Steel Floor Scale 5000x1lb 48x48
- Mfr # CS2010-4x4SSF
- Zoro # G322800552
product price:Â
$
1,674.99
/ea
Key Features
Weighing Surface Width
46 in
Overall Height
8 in
Overall Length
46 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CS2010-4x4SSF
- Zoro #
- G322800552
- UPC #
- 676525464254
- Country of Origin
- United States
Dimensions
- Weighing Surface Width
- 46 in
- Overall Height
- 8 in
- Overall Length
- 46 in
Description
The Prime Scale Stainless Steel 3x3 Floor Scale is engineered for high-capacity, heavy-duty weighing in industrial and commercial environments where both durability and hygiene are essential. With a capacity of 5,000 lb and 1 lb readability, this 48" x 48" platform scale delivers dependable accuracy for pallets, drums, and bulk loads. Constructed from full stainless steel, the scale provides superior resistance to corrosion and is easy to clean-making it ideal for food processing, chemical plants, warehouses, and shipping facilities. The diamond tread plate platform ensures slip resistance and safety, while high-precision load cells guarantee reliable and consistent results. Key Features: Capacity: 5,000 lb Readability: 1 lb Platform Size: 48" x 48" Full stainless steel construction - corrosion-resistant and easy to sanitize Slip-resistant diamond tread plate for added safety High-precision load cells for accurate, consistent weighing Overload protection for long-term durability Ideal for food, chemical, shipping, and industrial applications The Prime Scale 48"x48" 5000x1lb Stainless Steel Floor Scale is a rugged, hygienic, and highly accurate weighing solution-perfect for businesses that demand precision and long-lasting performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.