Prime Scales 10000lb Pallet Scale Floor Scale w Indicator 60x60 Cal-Cert

  • Mfr # PS-F6060

  • Zoro # G322800576


product price: $1,757.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-F6060
Zoro #
G322800576
UPC #
676525259508
Country of Origin
United States

Description

Our Industrial Floor Scale is the ultimate solution for accurate and efficient weighing in industrial settings. Designed with utmost precision and reliability, this scale is tailored to meet the demanding needs of warehouses, factories, distribution centers, and other industrial applications. Key Features: Heavy-Duty Construction: Built to withstand rigorous industrial environments, our floor scale is constructed with durable materials, ensuring long-lasting performance even under heavy loads. High Weight Capacity: With an impressive weight capacity, this scale can handle a wide range of loads, from small packages to large pallets, accommodating diverse industrial weighing needs. Precision Load Cells: Equipped with advanced load cells, our floor scale delivers precise and consistent measurements, leaving no room for error in your operations. Full Line of Platform Sizes: The generously-sized platform provides ample space to accommodate various sizes of goods, offering convenience and versatility during the weighing process. User-Friendly Interface: The user-friendly interface allows for effortless operation, enabling your staff to quickly and accurately weigh items, saving valuable time in busy industrial environments. Easy Calibration: Calibration is straightforward and hassle-free, ensuring that the scale maintains its accuracy over time, reducing the need for frequent adjustments. Data Connectivity Options: Seamlessly integrate the scale with your existing industrial systems or software through multiple connectivity options, facilitating efficient data management and analysis. Overload Protection: Our Industrial Floor Scale comes equipped with overload protection, safeguarding both the scale and your valuable cargo from potential damage. Low Profile Design: The low-profile design allows for easy loading and unloading of goods onto the scale, promoting a smooth workflow and minimizing strain on operators. Versatility: Whether it's for incoming and outgoing goods, inventory management, or quality control, our floor scale adapts to various industrial applications with ease. Why Choose Our Industrial Floor Scale: Enhance Efficiency: Streamline your industrial operations with accurate and swift weighing processes, reducing downtime and increasing productivity. Cost-Effective Solution: With its robust construction and precision weighing capabilities, our floor scale offers excellent long-term value, minimizing maintenance costs and enhancing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.