Prime Scales Hercules Legal For Trade Smart Truck Scale with Indicator
Mfr # PS-HERCULES
Zoro # G522800499
product price:Â $17,760.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS-HERCULES
Zoro #
G522800499
UPC #
676525192706
Country of Origin
United States
Description
The Prime Scales Hercules Smart Truck Scale is a Legal for Trade, high-capacity scale system engineered for truck weighing, freight, logistics, and industrial applications. This heavy-duty scale is NTEP-certified and features a smart digital indicator for accurate, dependable, and traceable readings-ideal for commercial use and compliance with trade regulations. Built for durability and precision, the Hercules model integrates advanced electronics, overload protection, and a rugged steel platform, ensuring long-term performance under tough conditions. Key Features: Legal for Trade Certified (NTEP Approved): Suitable for commercial transactions. Heavy-Duty Steel Platform: Designed for full-sized trucks, trailers, and commercial fleets. Smart Digital Indicator: High-precision indicator with clear LCD display and RS232 output. High Weight Capacity: Handles massive loads with ease-ideal for logistics and transport. Overload Protection System: Protects internal components from damage during heavy use. Smart Functions: Includes tare, auto zero, print, unit switch, and more. Multiple Power Options: Works on AC power and includes rechargeable battery backup. Rugged Industrial Design: Built to withstand outdoor and high-impact industrial use. Technical Specifications: Model: Hercules Type: Truck Scale - Legal for Trade Capacity: Customizable - commonly 60,000 lb / 30,000 kg Platform Size: Varies by model (Standard: 10 ft x 70 ft or custom sizes) Accuracy: NTEP Certified, Legal-for-Trade compliant Indicator Model: PS-IN202 or equivalent Material: High-strength steel with anti-rust coating Display: Bright LCD, backlit Output: RS232 Serial, optional wireless Power Supply: 110V AC + Rechargeable battery Ideal For: Truck Weigh Stations Freight & Logistics Companies Recycling Centers Livestock & Agriculture Facilities Construction & Quarry Sites Ports and Shipping Yards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.