Zoro Homepage

Prime Scales Mobile Floor Scale with Frame, Lift Channels and Pole

  • Mfr # PS-10KF-PF

  • Zoro # G022800425


product price: $4,438.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-10KF-PF
Zoro #
G022800425
UPC #
676525287297
Country of Origin
United States

Description

Maximize efficiency and accuracy in your industrial weighing operations with the PS-10KF-PF Mobile Industrial Floor Scale. Designed for warehouses, factories, and distribution centers, this heavy-duty scale offers precision, durability, and mobility for seamless integration into your workflow. Key Features: Heavy-Duty Construction: Engineered to withstand demanding industrial environments, ensuring long-lasting performance under heavy loads. High Weight Capacity: Supports up to 10,000 lbs with 1 lb increments, making it ideal for weighing anything from small packages to large pallets. Precision Load Cells: Advanced load cells provide highly accurate and consistent measurements to eliminate errors in your operations. Spacious Platform: Available in multiple sizes to accommodate a variety of goods, ensuring convenience and versatility. Mobile Design: Easily transport the scale using a forklift or pallet jack, thanks to the built-in sturdy frame and indicator pole. User-Friendly Interface: Intuitive controls allow for quick and accurate operation, saving time in busy industrial settings. Easy Calibration: Simple calibration process ensures long-term accuracy with minimal adjustments required. Data Connectivity: Integrate seamlessly with your existing industrial systems or software for efficient data tracking and management. Overload Protection: Protects both the scale and your cargo from potential damage due to excessive weight. Low-Profile Design: Enables easy loading and unloading, improving workflow efficiency while minimizing strain on operators. Versatile Applications: Perfect for incoming and outgoing shipments, inventory management, and quality control processes. Available Size Options: PS-10KF-4848PF: 52" x 52" x 48" PS-10KF-6060PF: 64" x 64" x 48"

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.