Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime Scales Thermal Label Paper Serial Printer

  • Mfr # PS-35

  • Zoro # G422800476


product price: $580.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-35
Zoro #
G422800476
UPC #
676525053083
Country of Origin
United States

Description

Introducing our PS-35 printer - the pinnacle of advanced printing technology. With just a simple button press, this state-of-the-art printer can instantly produce weight information on either thermal roll paper, regular labels, or linerless labels, all with a minimum thickness of 0.2mm. Versatility is at its core - the PS-35 is fully compatible with both Prime Scales PS-IN202 and PS-IN202SS. Additionally, customization options abound as you can effortlessly program the printer to include Time, weight, date, and even your company logo on the label. Here are some of the remarkable features: Print width of 58mm, ensuring clear and concise output. Alarming functions for paper, power, and overheating to keep you informed and prevent interruptions. Smart power management with auto standby and wake-up, significantly reducing power consumption. Multiple interfaces available, including USB and RS232 Serial, ensuring seamless connectivity. Convenient in-field programming allows for easy firmware updates, font downloads, and logo integration via a USB cable. The PS-35 printer is the epitome of efficiency, adaptability, and user-friendliness, making it the perfect addition to any operation seeking a top-of-the-line printing solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.