Refurbished Prime 1000 lb Wheelchair Scale with Indicator Ultra Portable and Durable
- Mfr # PS-1000WCS-Refurbish
- Zoro # G822800496
product price:Â
$
352.99
/ea
Free Shipping & Returns
Key Features
Weighing Surface Width
31 in
Overall Height
2.5 in
Overall Length
33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS-1000WCS-Refurbish
- Zoro #
- G822800496
- UPC #
- 826653606099
- Country of Origin
- United States
Dimensions
- Weighing Surface Width
- 31 in
- Overall Height
- 2.5 in
- Overall Length
- 33 in
Description
PS-1000WCS Wheel Chair Scale is a versatile Portable / Wheel Chair light Duty Scale. It can weigh up 1000lbs with 0.2lb accuracy. FEATURES: Very sturdy structure. The scale is very low profile. Light Duty Ultra Portable It comes with two ramps for easy loading. There are two wheels on one side of the scale and two handles on the other side for easy moving. Four alloy aluminum load cells are mounted on a 1/2" thick steel plates which are firmly welded onto the top deck plate. The full length load cell cables are connected to the ABS junction box through the tubes so no wires are exposed. The scale is powder coated for long lasting quality. 31" W x 33" L x 25" Flat Platform
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.