Shop PRIME SYSTEMS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Prime Scales Roll On Weigh Electric Wheelchair Scale With PS-IN202
- Mfr # PS-ROW-WC
- Zoro # G522800413
product price:Â
$
1,331.99
/ea
Key Features
Overall Length
60 in
Overall Height
12 in
Weighing Surface Width
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS-ROW-WC
- Zoro #
- G522800413
- UPC #
- 676525058378
- Country of Origin
- United States
Dimensions
- Overall Length
- 60 in
- Overall Height
- 12 in
- Weighing Surface Width
- 32 in
Description
Introducing the Prime Scales Roll On Weigh Scale, meticulously engineered for precisely measuring individuals seated in electric wheelchairs. This scale boasts an expansive weighing platform, measuring 35.5 inches in length and 29.5 inches in width, ensuring compatibility with most wheelchair sizes. The platform is thoughtfully equipped with a diamond plate surface to prevent slippage. Its innovative self-retracting ramp sets this scale apart, which gracefully make contacts with the ground as the wheelchair is rolled onto it, providing crucial support for the wheelchair's weight. Once the wheelchair is positioned entirely on the scale, the ramp seamlessly reverts to its original position, guaranteeing accurate weight readings. Additionally, a protective bar is in place to prevent the wheelchair from moving too far, enhancing safety. To further enhance safety and stability, side bars are included to prevent the wheelchair from sliding off the scale's sides. The PS-IN202 indicator is a key feature of this scale, equipped with a Tare function that allows for the subtraction of the wheelchair's weight, revealing only the patient's weight. Here are the specifications: Weight Capacity: 1000 lbs with a precision of 0.1 lbs Flat Platform Dimensions: 35.5 inches (L) x 29.5 inches (W) x 2.5 inches (H) Ramp Dimensions: 9.5 inches (L) x 29.5 inches (W) Indicator: PS-IN202 with Tare function Cable Length: 15 feet Power Options: 110V or rechargeable battery Scale Weight: 80 lbs The Prime Scales Row On Weigh Scale is the ideal solution for accurately and safely measuring the weight of individuals in electric wheelchairs, providing both convenience and peace of mind.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.