Shop PRIME WIRE & CABLE

3001322 EZ-Set Indoor Digital in Wall Timer; White

  • Mfr # 3001322

  • Zoro # G204109667


product price:  $38.95
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3001322
Zoro #
G204109667
UPC #
54732828951
Country of Origin
China

Description

Manual override button direct wire single pole. Three EZ-SET options are morning, evening and all night. Repeats daily. Easily set current time with arrow keys then choose an EZ-SET option.

Features
  • EZ-Set Indoor Digital in Wall Timer
  • Color: White
  • Indoor or Outdoor: Indoor
  • Programmable: Yes
  • Amps: 15 amps
  • Easy to use
  • EZ-SET Options: 5am-8am, 5pm-12am and 5pm-8am
  • Custom on/off program buttons illuminate to indicate active program
  • Custom countdown from 1 minute to 24 hours

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.