SJTW Extension Cord, 14 AWG, Outdoor, 14/3, 1 Outlets, Orange, 100 ft

  • Mfr # 54732100149

  • Zoro # G503901511


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Jacket Color
Orange
Power Indicator
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54732100149
Zoro #
G503901511
UPC #
054732100149
Country of Origin
China

Dimensions

Wire Size
14 AWG
Cord Length
100 ft

Details

Item
Extension Cord
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Jacket Color
Orange
Power Indicator
No
Gauge/Conductor
14/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
13A
Standards
cETLus Listed

Description

Features
  • Heavy duty outdoor extension cords
  • Water-resistant, flame-retardant, ultra flexible, abrasion-resistant
  • Nickel-coated brass blades resist corrosion.
  • Color - Orange
  • Size - 1 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.