TNO24111 2-Outlet Pigtail with 24 Hour Electro Mechanical Timer - Black

  • Mfr # TNO24111
  • Zoro # G104029065
product price: 
$
33.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TNO24111
Zoro #
G104029065
UPC #
54732816279
Country of Origin
China

Description

Heavy-duty outdoor push-pin timer. 2-outlet 24-hour electromechanical timer with 18" cord. Converts 1 outlet into 2 outlets. Control 2 devices from 1 timer. Use for patio and landscape lighting. Use to automate pumps, lights, and seasonal electronics. CFL and LED ready. Mounting holes to safely secure unit to a wall. Accepts most low-profile, right-angle, and transformer plugs. 24-hour repeating cycle to turn on/off at same time daily. Programmable in 30-minute timed intervals. Has bypass programming with override switch. Clear weather-guard cover provides visibility to programming and protects timer mechanism from inclement weather. 3-prong grounded outlets. Use with indoor or outdoor devices requiring a grounded connection. Energy saving.

Specifications
  • Color: Black
  • Number of Outlets: 2
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews