TNINL2412 3 Prong 1 Outlet HD Push Pin - Ivory

  • Mfr # TNINL2412
  • Zoro # G804053506
product price: 
$
30.49
/ea

Key Features

Color
White
Type
Grounded
Number of Outlets
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TNINL2412
Zoro #
G804053506
UPC #
54732816545
Country of Origin
China

Details

Item
Outlet Strip
Color
White
Type
Grounded
Number of Outlets
1

Description

1-outlet indoor electromechanical timer with night light. Photocell activated LED night light provides low-level lighting in dark rooms. Female receptacle positioned perpendicular to wall. Accepts most low-profile, right-angle and transformer plugs. 24-hour repeating cycle turns outlets on and off at the same time daily. Programmable in 30-minute time intervals. Provides 48 setting options in a 24-hour period. Push-down pins extremely easy to operate. Angled housing design makes unit easy to read and program. 3-prong grounded outlet for use with indoor devices requiring a grounded connection. On/off override switch on top. Convenient one-touch programming bypass. CFL and LED ready. Use to automate lamps, portable fans, and seasonal electronics. Polarized plug. Energy saving.

Specifications
  • Color: Ivory
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews