Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2-Inch Air Filter Regulator Combo with Gauge

  • Mfr # FR1203G

  • Zoro # G215189979


product price: $47.99
/ea

Key Features

Bowl Material
Aluminum
Max. Pressure
160 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR1203G
Zoro #
G215189979
UPC #
816227017925
Country of Origin
China

Details

Bowl Material
Aluminum
Max. Pressure
160 PSI

Description

The Primefit Air Filter Regulator Combo is designed for use with any compressor, air tank or air system to clean and regulate constant air pressure to your tools and equipment. The locking regulator knob regulates and maintains pressure between 0-160 PSI, and can support a maximum inlet pressure of 200 PSI. The FR1203G is a Oversized 1/2in Body until made for larger systems where regulation is required without significant presure or CFM drop and provides 140-SCFM at 100-PSI. A mounting bracket is included with the combo.


  • •1/2" Standard Size air filter for unwanted dirt, debris and moisture from air lines
  • •Brass filter element is capable of filtration up to 40-microns
  • •Removable polycarbonate bowl, steel protector cage and manual drain for easy maintenance
  • •Locking air regulator for precisely regulating and maintaining outlet air pressure between 1 and 160-PSI. Maximum Inlet Pressure 200 PSI.
  • •140-SCFM at 100-PSI with 1/2-inch NPT ports

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.