Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4in Mini Air Filter Regulator Combo Max PSI 145

  • Mfr # FR1401G

  • Zoro # G615189982


product price: $22.29
/ea

Key Features

Max. Pressure
160 PSI
Bowl Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR1401G
Zoro #
G615189982
UPC #
816227019981
Country of Origin
China

Details

Max. Pressure
160 PSI
Bowl Material
Aluminum

Description

The Primefit FR1401G mini air regulator combo is ideal for use with any compressor, air tank or air system to precisely regulate and maintain constant air pressure to your tools and equipment. The locking regulator knob regulates and maintains pressure between 0 to 145-psi pounds per square inch. a steel protected gauge is designed to withstand the abuse of both portable and Stationary compressors. Mounting brackets are included with this air regulator. Features a brass filter element capable of filtration up to 40-microns. A removable polycarbonate bowl and manual drain allow for easy maintenance.


  • •Locking air regulator for precisely regulating and maintaining constant air pressure
  • •Accurate downstream air pressure regulation between 1 and 145-psi
  • •High impact locking composite regulator knob, steel protected gauge is designed to withstand abuse
  • •Brass filter element is capable of filtration up to 40-microns, 60-Scfm at 100-PSI with 1/4-inch NPT ports
  • •Removable polycarbonate bowl and manual drain for easy maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.